Shop All GFCI Receptacles
Bryant
20A COM HG SELFTEST TR NIGHTLIGHT GF IV
Mfr # GFST83ITRNL
Zoro # G004395178
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Ivory
- Voltage Rating Description 125 V
- Current / Amperage Rating 20 A
- Series Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST83ITRNL
- Zoro # G004395178
- UPC # 781786151178
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Ivory |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 20 A |
Series | Hospital Grade |
Voltage Rating | 125 V |
Amperage Rating | 20 A |
Style | Tamper-Resistant |
Nema Rating | 5-20R |
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Description
20A COM HG SELFTEST TR NIGHTLIGHT GF IV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (5YP84)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- Bryant GFCI Receptacles