Shop All Combination Devices
Bryant
2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, Ivory
Mfr # USBB102I
Zoro # G204395077
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rocker/Decorator
- Color Ivory
- Application Side Wire
- Series Switch with USB Ports
- Current / Amperage Rating 15/3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # USBB102I
- Zoro # G204395077
- UPC # 781786193659
- Country of Origin China
- Category Combination Devices
Details
Type | Rocker/Decorator |
Color | Ivory |
Application | Side Wire |
Series | Switch with USB Ports |
Current / Amperage Rating | 15/3 A |
Voltage Rating | 120 VAC / 5 VDC |
Style | (1) Single Pole (2) USB Ports |
Amperage Rating | 15/3 A |
Voltage Rating Description | 120 VAC / 5 VDC |
Description
2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 14" UV Black Mounting Cable Zip Ties - 25 Pack (199257)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 100FT- Black (WL-ED-PE-075-100-BK)
- MERSEN CC Class, ATQR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATQR25)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White (USBB102W)
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- Bryant Combination Devices