Shop All Combination Devices
Bryant
2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, Black
Mfr # USBB102BK
Zoro # G704395256
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rocker/Decorator
- Color Black
- Application Side Wire
- Amperage Rating 15/3 A
- Voltage Rating 120 VAC / 5 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # USBB102BK
- Zoro # G704395256
- UPC # 781786193680
- Country of Origin China
- Category Combination Devices
Details
Type | Rocker/Decorator |
Color | Black |
Application | Side Wire |
Amperage Rating | 15/3 A |
Voltage Rating | 120 VAC / 5 VDC |
Voltage Rating Description | 120 VAC / 5 VDC |
Style | (1) Single Pole (2) USB Ports |
Current / Amperage Rating | 15/3 A |
Series | Switch with USB Ports |
Description
2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Slotted Head Ground Screw, NOVAL Accessory, 0 Gang, Steel, Floor Box (973)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HID)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 1.0 Lbs, 6352' Length, 0.0077" Diameter, Natural (33SNSP)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White (USBB102W)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- ZORO SELECT Combination Device, Brown, 15A, Toggle (RC109)
- Bryant Combination Devices