Shop All GFCI Receptacles
Bryant
15A COMM HG SELFTEST TR ALARM GFR LT ALM
Mfr # GFST82LATRB
Zoro # G804395217
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Heavy Duty
- Voltage Rating Description 125 V
- Current / Amperage Rating 15 A
- Series Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82LATRB
- Zoro # G804395217
- UPC # 781786390218
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Light Almond |
Type | Heavy Duty |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 15 A |
Series | Hospital Grade |
Nema Rating | 5-15R |
Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Style | Tamper-Resistant |
Number Of Poles | 2-Pole |
Voltage Rating | 125 V |
Description
15A COMM HG SELFTEST TR ALARM GFR LT ALM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- Bryant GFCI Receptacles