Shop All GFCI Receptacles
Bryant
15A COMM HG SELF TEST TR ALARM GFR WHITE
Mfr # GFST82WTRB
Zoro # G104395108
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Heavy Duty
- Current / Amperage Rating 15 A
- Style Tamper-Resistant
- Series Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82WTRB
- Zoro # G104395108
- UPC # 781786390232
- Country of Origin China
- Category GFCI Receptacles
Details
Color | White |
Type | Heavy Duty |
Current / Amperage Rating | 15 A |
Style | Tamper-Resistant |
Series | Hospital Grade |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Nema Rating | 5-15R |
Amperage Rating | 15 A |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Description
15A COMM HG SELF TEST TR ALARM GFR WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OS30FACC12, SWITCH FUSE (OS30FACC12)
- CYBERPOWER 1350VA PFC UPS LCD, CP1350PFCLCD (CP1350PFCLCD)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F1)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- Bryant GFCI Receptacles