Shop All GFCI Receptacles
Bryant
15A COMM HG SELF TEST TR ALARM GFR IVORY
Mfr # GFST82ITRB
Zoro # G904395254
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Ivory
- Current / Amperage Rating 15 A
- Amperage Rating 15 A
- Voltage Rating 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82ITRB
- Zoro # G904395254
- UPC # 781786390195
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Ivory |
Current / Amperage Rating | 15 A |
Amperage Rating | 15 A |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Style | Tamper-Resistant |
Series | Hospital Grade |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Nema Rating | 5-15R |
Description
15A COMM HG SELF TEST TR ALARM GFR IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM007)
- WBOX 3/4 RARE EARTH MAGNET 10P (0E-STLDRMAG)
- LEVITON Watertight Locking Plug (28W49)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410R)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BISSELL HOMECARE 862 GFCI Receptacle Handy Box Cover (HO579752)
- Bryant GFCI Receptacles