Shop All GFCI Receptacles
Bryant
15A COMM HG SELF TEST TR ALARM GFR BLACK
Mfr # GFST82BKTRB
Zoro # G704395096
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Black
- Series Hospital Grade
- Nema Rating 5-15R
- Current / Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST82BKTRB
- Zoro # G704395096
- UPC # 781786390171
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Black |
Series | Hospital Grade |
Nema Rating | 5-15R |
Current / Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Voltage Rating | 125 V |
Style | Tamper-Resistant |
Amperage Rating | 15 A |
Voltage Rating Description | 125 V |
Description
15A COMM HG SELF TEST TR ALARM GFR BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Connector, PK25 (221-415/K194-4045)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- Bryant GFCI Receptacles