Shop All GFCI Receptacles
Bryant
15A COM HG SELFTEST TR NIGHTLIGHT GF IV
Mfr # GFST82ITRNL
Zoro # G404395181
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Ivory
- Current / Amperage Rating 15 A
- Nema Rating 5-15R
- Voltage Rating Description 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST82ITRNL
- Zoro # G404395181
- UPC # 781786151093
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Ivory |
Current / Amperage Rating | 15 A |
Nema Rating | 5-15R |
Voltage Rating Description | 125 V |
Series | Hospital Grade |
Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Style | Tamper-Resistant |
Number Of Poles | 2-Pole |
Voltage Rating | 125 V |
Description
15A COM HG SELFTEST TR NIGHTLIGHT GF IV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420C)
- ZORO SELECT Corrugated Tubing, Nylon, 5/16 in., 100 ft (16Y257)
- IGUS Mounting Brkt, Med, OW2.13In / 54mm (2030-12PZB)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- Bryant GFCI Receptacles