Shop All GFCI Receptacles
Bryant
15A COM HG SELF TEST NIGHTLIGHT GFR RED
Mfr # GFST82RNL
Zoro # G404395112
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Heavy Duty
- Current / Amperage Rating 20 A
- Number Of Poles 2-Pole
- Voltage Rating Description 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82RNL
- Zoro # G404395112
- UPC # 781786150966
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Red |
Type | Heavy Duty |
Current / Amperage Rating | 20 A |
Number Of Poles | 2-Pole |
Voltage Rating Description | 125 V |
Amperage Rating | 20 A |
Nema Rating | 5-20R |
Voltage Rating | 125 V |
Style | Standard |
Series | Hospital Grade |
Number Of Wires | 3-Wire |
Description
15A COM HG SELF TEST NIGHTLIGHT GFR RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-C8)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- Bryant GFCI Receptacles