Shop All GFCI Receptacles
Bryant
15A COM HG SELF TEST NIGHTLIGHT GF LT AL
Mfr # GFST82LANL
Zoro # G804395088
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Light Almond
- Number Of Wires 3-Wire
- Style Standard
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82LANL
- Zoro # G804395088
- UPC # 781786150959
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Light Almond |
Number Of Wires | 3-Wire |
Style | Standard |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Nema Rating | 5-20R |
Amperage Rating | 20 A |
Series | Hospital Grade |
Description
15A COM HG SELF TEST NIGHTLIGHT GF LT AL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22976501)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- Bryant GFCI Receptacles