Shop All Single Straight Blade Receptacles
Bryant
1 and 2 Gang Adapter Plate, Quad-Plex Receptacles, Ivory
Mfr # ADAPI
Zoro # G704392149
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75 in
- Material Polycarbonate
- Width 3.38 in
- Color Ivory
- Length 4.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # ADAPI
- Zoro # G704392149
- UPC # 781786336902
- Country of Origin Puerto Rico
- Category Single Straight Blade Receptacles
Dimensions
Height | 2.75 in |
Width | 3.38 in |
Length | 4.78 in |
Display Size | Standard Sized Product |
Details
Material | Polycarbonate |
Color | Ivory |
Application | Commercial/Industrial |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Type | Four Outlet Receptacle |
Style | Adapter Plates |
Material - Mounting Hardware | Screw Mounting |
Series | Commercial |
Description
Straight Blade Devices, Accessories, 1 and 2 Gang Adapter Plate, Quad-Plex Receptacles, Ivory, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (10250T46LB)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- GENERAC Recoil Starter Assembly (0H33750162)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (XTCE065D00T)
- BRYANT Straight Blade Device, Receptacle, Single, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Black (5461BLK)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- BRYANT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15S)
- BRYANT SGL PANEL RCPT, 20A 125V, 5-20R, BR (5384)
- BRYANT Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White (5461W)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (CBRS15WWRTR)
- Bryant Single Straight Blade Receptacles