Shop All Drill Bit Sets
Brute Platinum
XL8 Metric Jobber Drill Set, 1mm - 13mm by .5mm, Champion
Mfr # CHA M25-XL8
Zoro # G511880747
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA M25-XL8
- Zoro # G511880747
- UPC # 846035047630
- Country of Origin United States
- Category Drill Bit Sets
Details
Drill Bit Material | high speed steel |
Description
XL8 Metric Brute Platinum Jobber Drill Set, 1mm - 13mm by .5mm, Champion M25-XL8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Mounting Base, Series 604 (604106)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- ASTRO PNEUMATIC Heavy Duty Portable Work Stand (557010)
- BOSCH 4" 135 Deg. Jobber Length Drill Bit (TI2143IM)
- BRUTE PLATINUM 29 Piece XL28 Mechanics Drill Set, 1/16in - 1/2in x 64ths, Champion (CHA 129-XL28)
- CHICAGO-LATROBE 60PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS #1-#60 (69865)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- TITAN Screw Extractor LH Drill Bit 10 pc Set (TL16013)
- GARANT 19 Pc HSS Jobber Drill Set in a Case, Sizes: 1-10 mm (115120 1-10)
- WALTER SURFACE TECHNOLOGIES 29pc. 135 Degrees Drill Bit Set (01E618)
- CHICAGO-LATROBE 26PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS A-Z (69901)
- Brute Platinum Drill Bits