Shop All Jobber Length Drill Bits
Brute Platinum
XL8 Metric Jobber Drill Dispenser, 1.0mm - 13.0mm, Champion
Mfr # CHA D1-XL8
Zoro # G511881188
product price: $2,131.99
/ea
Free Shipping & Returns
$2,131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA D1-XL8
- Zoro # G511881188
- UPC # 846035047623
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Material | high speed steel |
Description
XL8 Metric Brute Platinum Jobber Drill Dispenser, 1.0mm - 13.0mm, Champion D1-XL8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- WESTWARD Wrench, Combination/Stubby, Metric, 17mm (54PP30)
- GENERAL TOOLS Inspection Mirror, 9-5/8 in. L (560)
- X1 TOOLS 1-3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 8 Bits by X1 Tools (X1E-CON-BIT-SPA-2138x8)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/32 (44214)
- CHAMPION CUTTING TOOL 115 Piece XL5 Brute Platinum Jobber Drill Set, 1/16in - 1/2in by 64ths, #1 - #60, A - Z, Champion (CHA SS150-XL5)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 17/64 (54059)
- OSG 5/16" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15312505)
- CENTURY DRILL & TOOL Charger Drill Bit, 7/64 in., 2 Pk (25407)
- WESTWARD #41 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMD2)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 12.00mm (45902)
- Brute Platinum Jobber Length Drill Bits