Shop All Reduced Shank Drill Bits
Brute Platinum
7/16in XL38 Brute Drill w/3/8in Shank, Heavy Duty, 135 deg Split
Mfr # CHA XL38-7/16
Zoro # G711880639
product price: $147.99
/pk 6, $24.67/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 7/16"
- Flute Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL38-7/16
- Zoro # G711880639
- UPC # 846035035828
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 7/16" |
Flute Length | 5-1/2" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
7/16in Champion XL38 Brute Platinum Drills with 3/8in Shank, Heavy Duty, 135 Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 10-Inch (507-10)
- VEGA Spanner 6 Insert Bit x 1 (125SP06A)
- CMT Forstner Bit, 35mm (537.350.31)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 32 TPI (S232HE)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- DRILL AMERICA 17/32" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X17/32)
- WESTWARD Silver/Deming Drill, 5/8, Co, 118Deg (5TVN5)
- DRILL AMERICA 1-15/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-15/32)
- IRWIN 1.16 x 5.75 Cobalt HSS .38 Reduced Shank Drill Bit (HA3016030)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1)
- Brute Platinum Drill Bits