Shop All Mechanics Length Drill Bits
Brute Platinum
7/16in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 6PK
Mfr # CHA XL28-7/16
Zoro # G811880805
product price: $94.45
/pk 6, $15.74/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Shank Dia. 7/16"
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-7/16
- Zoro # G811880805
- UPC # 846035044332
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Shank Dia. | 7/16" |
Overall Length | 4-1/2" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
7/16in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 pt. (1118U)
- JONARD TOOLS FLUSH CUT KEVLAR CUTTERS (JIC-190)
- BON TOOL Bon 83-153 Single Notch Darby, 48" One Side Serrated Magnesium (83-153)
- VIKING 3/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87120)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/64 Diameter, 6PK (22603)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/32 (C23832)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/64 (C23841)
- CHAMPION CUTTING TOOL CHAMPION BRUTE MECHANICS LENGTH DRILL (XL28-7/64)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 7/64 (C30507)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/32 (C23852)
- Brute Platinum Mechanics Length Drill Bits