Shop All Reduced Shank Drill Bits
Brute Platinum
63/64in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-63/64
Zoro # G611881125
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 63/64"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-63/64
- Zoro # G611881125
- UPC # 846035035309
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 63/64" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
63/64in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Lever, Lever, Release (26877)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (357286)
- HHIP Large 4-In-1 K5-8 Rill Chuck Key (3070-0481)
- RDX 33/64 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 33/64)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 49/64 (C20687)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD11/16)
- PIG Pig Universal Absorbent Sock 3"Dia.X42"Length (NPG35700)
- STECK MANUFACTURING Spec-Out Nib File, Fine (STC35260)
- Brute Platinum Reduced Shank Drill Bits