Shop All Reduced Shank Drill Bits
Brute Platinum
61/64in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-61/64
Zoro # G511881140
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 61/64"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-61/64
- Zoro # G511881140
- UPC # 846035035286
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 61/64" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
61/64in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT (173032)
- MARKAL Fluorescent Scaning Chalk, Yllw/Grn, PK144 (80562)
- BON TOOL Bon 87-110 Mixer, Speedy Drill, 24" X 7/16" Shaft (87-110)
- GENERAL TOOLS Industrial Tweezers, Sharp Point, 4 1/2 In (401XX)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/4)
- CENTURY DRILL & TOOL 11/32 HSS DRILL BIT BULK 6PK (89122)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank, Drill Bit Finish: Black Oxide (DWDRSD1-5/32)
- VIKING Reduced Shank Bit, 27/32in, HSS, 135 Deg (VI 29760)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F19/32)
- Brute Platinum Reduced Shank Drill Bits