Shop All Reduced Shank Drill Bits
Brute Platinum
57/64in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-57/64
Zoro # G211881235
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 57/64"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-57/64
- Zoro # G211881235
- UPC # 846035035248
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 57/64" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
57/64in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- WILLIAMS Bahco Bowsaw Blade 24in. Green Ergo (23-24)
- LENOX Hole Saw, Bi-Metal, Saw Dia 1" (3001616L)
- METRIC BLUE Hex Key Holder, METBLUE, M10, Gray (UST274685)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- LEGACY Porta-Pak 12PK Grease/Caulk Tube Storage Box (LEGGB12)
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO1INCH)
- DRILL AMERICA 17/32" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X17/32)
- DRILLCO 13/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E152)
- Brute Platinum Drill Bits