Shop All Mechanics Length Drill Bits
Brute Platinum
5/64in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 12PK
Mfr # CHA XL28-5/64
Zoro # G611880449
product price: $32.45
/pk 12, $2.70/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 2"
- Shank Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-5/64
- Zoro # G611880449
- UPC # 846035044103
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 2" |
Shank Dia. | 5/64" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
5/64in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN6)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 19/64 (C22732)
- GEARWRENCH 22mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86022)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 932 Drill Size, Fraction, 02812 Drill Size (350N118)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/64 Diameter, 6PK (22583)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- WESTWARD Mechanics Drill, HSS, 1/2,135 Deg (2UFX6)
- WESTWARD Mechanics Drill, HSS, 31/64,135 Deg (2UFX5)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 19/64 (C30519)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/16 (C23838)
- Brute Platinum Mechanics Length Drill Bits