Shop All Reduced Shank Drill Bits
Brute Platinum
53/64in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-53/64
Zoro # G611881293
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 53/64"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-53/64
- Zoro # G611881293
- UPC # 846035035200
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 53/64" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
53/64in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Laminate Scoring Knife Hook, 5 3/4 in L (PC-L)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT77)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU89)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 59/64 (C17057)
- DRILL AMERICA 27/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F27/32)
- DRILL AMERICA 1-3/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-3/8)
- DRILL AMERICA 3/4" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X3/4)
- EAGLE TAPTEK CUTTING TOOLS 7/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-056-I)
- Brute Platinum Reduced Shank Drill Bits