Shop All Mechanics Length Drill Bits
Brute Platinum
5/32in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 12PK
Mfr # CHA XL28-5/32
Zoro # G211880511
product price: $38.45
/pk 12, $3.20/ea
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Shank Dia. 5/32"
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-5/32
- Zoro # G211880511
- UPC # 846035044158
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Shank Dia. | 5/32" |
Overall Length | 2-3/4" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
5/32in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- SPRING TOOLS Hinge Pin Spring Tools PM407 Spring Tools Nail Set and Hinge Pin Tool (PM407)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- ELESA Zinc-plated steel threaded stud, MBT.40 p-1/4-20x3/4-C9 (MBT-p (inch sizes))
- WESTWARD Mechanics Drill, HSS, 9/32,135 Deg (2UFW1)
- SWIVEL Master Mechanic Quick Change Countersink Set (SW3836977)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/32 (C23852)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/32 (C23856)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- VIKING 3/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87120)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- Brute Platinum Mechanics Length Drill Bits