Shop All Mechanics Length Drill Bits
Brute Platinum
5/16in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 6PK
Mfr # CHA XL28-5/16
Zoro # G511880600
product price: $48.99
/pk 6, $8.17/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Shank Dia. 5/16"
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-5/16
- Zoro # G511880600
- UPC # 846035044257
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Shank Dia. | 5/16" |
Overall Length | 4" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
5/16in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Socket Hex Bit Set, 4 pcs (8844)
- HOUGEN 15/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18230)
- KLEIN TOOLS Assembled Iron Conduit Bender 1/2-Inch EMT (51603)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-M (C22731)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- WESTWARD Mechanics Drill, HSS, 1/2,135 Deg (2UFX6)
- SWIVEL Master Mechanic Quick Change Countersink Set (SW3836977)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/64 (C23839)
- CHAMPION CUTTING TOOL CHAMPION BRUTE MECHANICS LENGTH DRILL (XL28-7/64)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/64 Diameter, 6PK (22603)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 7/64 (C30507)
- Brute Platinum Mechanics Length Drill Bits