Shop All Reduced Shank Drill Bits
Brute Platinum
41/64in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-41/64
Zoro # G911881276
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 41/64"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-41/64
- Zoro # G911881276
- UPC # 846035035088
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 41/64" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
41/64in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" Solid Carbide Drill Bit (DMOD11/64)
- VIKAN Large Hand Scoop, White, 13" L, 8-1/4" W (56825)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 6 1/4 in, , Num. of pieces:13 (MLDK1)
- LOKSERT Key-Locking Insert Install Tool, 1/4" (3600-250T)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/8 (C20763)
- DRILL AMERICA 1-17/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-17/32)
- WESTWARD Silver/Deming Drill, 1 1/8, Co, 118Deg (5TVR7)
- HUTCHINS Sand-Board, 2-3/4"X17" (HUT5501)
- AMMCO Nut For Amm3101/4101 Arbors (AMM3102)
- Brute Platinum Reduced Shank Drill Bits