Shop All Spiral Point Taps
Brute Platinum
3/8in-16 - XL22T Brute Spiral Pnt Taps, Plug Taps, 16 TPI
Mfr # CHA XL22T-3/8-16
Zoro # G911880392
product price: $447.99
/pk 12, $37.33/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Tap Material high speed steel
- Overall Length 2-15/16"
- Tap Finish Titanium Nitride Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL22T-3/8-16
- Zoro # G911880392
- UPC # 846035079952
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 3/8" |
Overall Length | 2-15/16" |
Details
Tap Material | high speed steel |
Tap Finish | Titanium Nitride Coating |
Description
3/8in-16 - XL22T Brute Platinum Spiral Point Taps, Plug Taps, 16 TPI Threads per Inch, Heavy Duty, 3 Flutes, Titanium Nitride Surface Treatment, Champion XL22T-3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #28 Solid Carbide Drill Bit (DMOD28)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80002D2B72360)
- TOLSEN Auto Wire Stripper/Cutter/Crimper Industrial (38048)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014MC)
- BRUTE PLATINUM 1/4in-20 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 20 TPI (CHA XL22-1/4-20)
- YMW TAPS Spiral Point Tap, BR D6 M14X1.5 (PS014O6NEB)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 10-32 (385610)
- YMW TAPS Spiral Point Tap, NX NI H3 10-32 (385510)
- YMW TAPS Spiral Point Tap, NX NI D5 M6X1 (387325)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- YMW TAPS SPIRAL POINT TAP, TICN SS D4 M5 X 0.8 (372919TICN)
- Brute Platinum Taps