Shop All Reduced Shank Drill Bits
Brute Platinum
37/64in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-37/64
Zoro # G911881412
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 37/64"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-37/64
- Zoro # G911881412
- UPC # 846035035040
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 37/64" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
37/64in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PWS16 Pneumatic 5/8" Corrugated Stapler (PWS16)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5336H)
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- LYNDEX-NIKKEN Collet, 5C, 3mm (520-003)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- DRILLCO 1/2, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N132)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD13/32)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 35/64 (53435)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 15/16 (C17058)
- 3M Interior Protection Automotive Seat Cover (MMM36900)
- Brute Platinum Reduced Shank Drill Bits