Shop All Mechanics Length Drill Bits
Brute Platinum
3/32in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 12PK
Mfr # CHA XL28-3/32
Zoro # G011880476
product price: $32.45
/pk 12, $2.70/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Shank Dia. 3/32"
- Overall Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-3/32
- Zoro # G011880476
- UPC # 846035044110
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Shank Dia. | 3/32" |
Overall Length | 2-1/4" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
3/32in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 20 TPI (SW4S-20-HSB-CP)
- EAZYPOWER Flex Bit Screwdriver Set, Pieces 26 (82100)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 12"L, Round (LBH013)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/64 (C22644)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/16 (C23838)
- KODIAK CUTTING TOOLS 7/16 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410592)
- WESTWARD Mechanics Drill, HSS, 13/64,135 Deg (2UFV5)
- KODIAK CUTTING TOOLS 25/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410559)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/32 (C23840)
- KNKUT 932 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-9-32)
- Brute Platinum Mechanics Length Drill Bits