Shop All Mechanics Length Drill Bits
Brute Platinum
3/16in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 12PK
Mfr # CHA XL28-3/16
Zoro # G811880515
product price: $51.15
/pk 12, $4.26/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 3"
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-3/16
- Zoro # G811880515
- UPC # 846035044172
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 3" |
Shank Dia. | 3/16" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
3/16in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- KEO M6 - Fine 3 Flute Metric Cap Screw Kounterbores (56213)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/16 (C23854)
- SWIVEL 0.06 x 1.87 in. Master Mechanic Oxide Drill Bit - Black (SW3842786)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 19/64 (C30519)
- KNKUT 764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-7-64)
- KNKUT 1164 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-11-64)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 7/32 (C30514)
- Brute Platinum Mechanics Length Drill Bits