Shop All Reduced Shank Drill Bits
Brute Platinum
31/64in XL38 Brute Drill w/3/8in Shank, Heavy Duty, 135 deg Split
Mfr # CHA XL38-31/64
Zoro # G711880684
product price: $185.99
/pk 6, $31.00/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 31/64"
- Flute Length 5-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL38-31/64
- Zoro # G711880684
- UPC # 846035035859
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 31/64" |
Flute Length | 5-7/8" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
31/64in Champion XL38 Brute Platinum Drills with 3/8in Shank, Heavy Duty, 135 Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Vibration Isolator, 76 to 125 lb. (48PW96)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 7mm (80521)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- HHIP Machinists' Bench Block (3600-0042)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/16 (C17066)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD9/16)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F3/4)
- FOWLER Rotocal Reach Electronic Rotor Gauge (FOW74-150-005)
- Brute Platinum Reduced Shank Drill Bits