Shop All Reduced Shank Drill Bits
Brute Platinum
31/32in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-31/32
Zoro # G911881368
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 31/32"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-31/32
- Zoro # G911881368
- UPC # 846035035293
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 31/32" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
31/32in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Keychain Sheath for the Gerber Dim (GDIME-CF-RED)
- AIRCAT 1/4" Composite Ratchet (800)
- DISSTON Blu-Mol 8 In. 10-14 Tpi All-Purpose Cutting Bi-Metal Reciprocating Saw Blade, 10PK (6479)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5022)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/16)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD31/32)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 17/32 (53634)
- VIKING Reduced Shank Bit, 43/64in, HSS, 135 Deg (VI 29650)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1IN (55464)
- Brute Platinum Drill Bits