Shop All Mechanics Length Drill Bits
Brute Platinum
29/64in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 6PK
Mfr # CHA XL28-29/64
Zoro # G511880488
product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 4-5/8"
- Shank Dia. 29/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-29/64
- Zoro # G511880488
- UPC # 846035044349
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 4-5/8" |
Shank Dia. | 29/64" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
29/64in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8713)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500R----X0)
- TITAN Extendable Ratchet (12072)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 9/32 (C30518)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 11/64 (C23837)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 19/64 (C23845)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- SWIVEL 0.06 x 1.87 in. Master Mechanic Oxide Drill Bit - Black (SW3842786)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 13/32 (C30526)
- Brute Platinum Drill Bits