Shop All Reduced Shank Drill Bits
Brute Platinum
29/32in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-29/32
Zoro # G611881392
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 29/32"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-29/32
- Zoro # G611881392
- UPC # 846035035255
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 29/32" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
29/32in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Small Nuts (205401)
- DEXTER RUSSELL Fixed Knife Fixed, 7 1/2 in L (75190)
- PROSKIT Pin Extractor Set, 5pc (CE-0275)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- K-TOOL INTERNATIONAL Rechargeable Li Ion Battery, 19.2V (KTI73975)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD51/64)
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- DRILLCO 49/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E149)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 23/32 (55446)
- Brute Platinum Reduced Shank Drill Bits