Shop All Reduced Shank Drill Bits
Brute Platinum
27/64in XL38 Brute Drill w/3/8in Shank, Heavy Duty, 135 deg Split
Mfr # CHA XL38-27/64
Zoro # G511880860
product price: $144.99
/pk 6, $24.17/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 27/64"
- Flute Length 5-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL38-27/64
- Zoro # G511880860
- UPC # 846035035811
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 27/64" |
Flute Length | 5-3/8" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
27/64in Champion XL38 Brute Platinum Drills with 3/8in Shank, Heavy Duty, 135 Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-12-10)
- DRILL AMERICA m10 x 1 HSS Plug Tap and 9.00mm HSS Drill Bit Kit (POUMS10X1)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- MILWAUKEE TOOL 6 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4245)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- WESTWARD Silver/Deming Drill, 1 5/16, HSS, 118 Deg (2UFY2)
- LINCOLN LUBRICATION Lever Action Barrel Pump (LIN1340)
- WESTWARD Silver/Deming Drill, 3/4, Co, 118Deg (5TVP2)
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- V-8 TOOLS Supercharged Magnetic Pickup Tool (V8T3822)
- Brute Platinum Reduced Shank Drill Bits