Shop All Jobber Length Drill Bits
Brute Platinum
264 Piece XL5 Jobber Drill Dispenser, Fractional, Champion
Mfr # CHA D1-XL5
Zoro # G811875993
product price: $2,397.99
/ea
Free Shipping & Returns
$2,397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA D1-XL5
- Zoro # G811875993
- UPC # 846035047456
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
264 Piece XL5 Brute Platinum Jobber Drill Dispenser, Fractional, Champion D1-XL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- STEELMAN 1/4" Drive Adjustable Torque Wrench, 30-150 Inch-Pounds (96196-B)
- VULCAN Wrench Adjustable 10Inch (WC917-07)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 13/64 (47482)
- HHIP 5/16" AL-5 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1005)
- ZORO SELECT #26 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301470)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #33 (46103)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/64 (C18637)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #43 (C15900)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #7 (44277)
- Brute Platinum Drill Bits