Shop All Mechanics Length Drill Bits
Brute Platinum
25/64in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 6PK
Mfr # CHA XL28-25/64
Zoro # G411880458
product price: $78.55
/pk 6, $13.09/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Shank Dia. 25/64"
- Overall Length 4-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-25/64
- Zoro # G411880458
- UPC # 846035044301
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Shank Dia. | 25/64" |
Overall Length | 4-5/16" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
25/64in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMALY Grouting and Concrete Sponge, 712 in L, 514 in W, 214 in Thick, Polyester (603)
- HHIP 15/16" Combination Wrench (7023-1012)
- FREUD Glue Line Ripping Blade, 10 (LM74M010)
- DIAMOND VANTAGE Backup Pad, 4 In., Resin (S-4BP)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/2 Diameter, 3PK (22853)
- KODIAK CUTTING TOOLS 9/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410383)
- WESTWARD Mechanics Drill, HSS, 13/32,135 Deg (2UFW9)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 3/16 (C30512)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- KODIAK CUTTING TOOLS 1/2 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410636)
- Brute Platinum Mechanics Length Drill Bits