Shop All Reduced Shank Drill Bits
Brute Platinum
23/32in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-23/32
Zoro # G811881390
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 23/32"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-23/32
- Zoro # G811881390
- UPC # 846035035132
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 23/32" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
23/32in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 66-158-A 100 Plus® 8 Piece Screwdriver Set (66-158-A)
- GREENLEE Cutter Set Scissors 706 (06555)
- DEWALT Cordless ReciprocatIng Saw, Straight, 20V (DCS367B)
- BETA Tool Box, Steel, Orange, 17-3/4 in W x 8 in D (021200001)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 51/64 (C20669)
- NACHI Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 1 1/16in (1029391)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-3/16)
- DRILLCO 47/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N147)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD45/64)
- Brute Platinum Drill Bits