Shop All Mechanics Length Drill Bits
Brute Platinum
21/64in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 6PK
Mfr # CHA XL28-21/64
Zoro # G911880576
product price: $51.19
/pk 6, $8.53/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 4-1/16"
- Shank Dia. 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-21/64
- Zoro # G911880576
- UPC # 846035044264
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 4-1/16" |
Shank Dia. | 21/64" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
21/64in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, 3 (02350)
- KNIPEX 4 3/4 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (77 32 120 H ESD)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025570)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- KNKUT 2164 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-21-64)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 29/64 (C23855)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/32 (C23852)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 23/64 (C23849)
- KODIAK CUTTING TOOLS 25/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410559)
- VIKING 3/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87120)
- WESTWARD Mechanics Drill, HSS, 11/64,135 Deg (2UFV3)
- Brute Platinum Mechanics Length Drill Bits