Shop All Reduced Shank Drill Bits
Brute Platinum
1in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-1
Zoro # G711881216
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 1"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-1
- Zoro # G711881216
- UPC # 846035035316
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 1" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
1in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., NMTB40 Mount Size, Steel (NMTB40-NPU13-86)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 2 - 4-3/4 BLK (MT474)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 8-32 (7571-2B)
- DRILL AMERICA 2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2000)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- 3M Window-Weld Round Ribbon Sealer, 3/8"X15' (MMM8612)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- WESTWARD Silver/Deming Drill, 3/4, HSS, 118 Deg (4UM74)
- PIG Pig Latching Drum Lid For 55 Gallon Drum, Black (NPGDRM659-BK)
- DRILLCO 31/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E162)
- Brute Platinum Drill Bits