Shop All Reduced Shank Drill Bits
Brute Platinum
17/32in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-17/32
Zoro # G811880935
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 17/32"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-17/32
- Zoro # G811880935
- UPC # 846035035019
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 17/32" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
17/32in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper BAP175C 1 x 72 in. San Angelo Bar (740764)
- CRESCENT 6" Adjustable Black Oxide Wrench - Bagged (AT26BK)
- HYDE Scraper, Stiff, 3", Brass (06421)
- REED BB CSO1 THRUST WASHER 98057 (CSO1TW)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- DRILL AMERICA 16.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.0MM)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/64 (52465)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 21/32 (53442)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 33/64 (53433)
- Brute Platinum Drill Bits