Shop All Mechanics Length Drill Bits
Brute Platinum
15/64in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 12PK
Mfr # CHA XL28-15/64
Zoro # G111880611
product price: $63.29
/pk 12, $5.27/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 3-3/8"
- Shank Dia. 15/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-15/64
- Zoro # G111880611
- UPC # 846035044202
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 3-3/8" |
Shank Dia. | 15/64" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
15/64in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Circular Saw-Blade HW/CT 165x20, 18 WZ (628272000)
- WARWOOD TOOL 48 Offset Pinch Bar (15880)
- TEKTON 3/8" Drive Quick-Release Ratchet, 5.1 in. L (SRH11104)
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) (19242)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- KNKUT 1764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-17-64)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/64 Diameter, 6PK (22583)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 (C23844)
- WESTWARD Mechanics Drill, HSS, 1/4,135 Deg (2UFV8)
- WESTWARD Mechanics Drill, HSS, 5/64,135 Deg (2UFU6)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/2 Diameter, 3PK (22853)
- Brute Platinum Mechanics Length Drill Bits