Shop All Reduced Shank Drill Bits
Brute Platinum
15/32in XL38 Brute Drill w/3/8in Shank, Heavy Duty, 135 deg Split
Mfr # CHA XL38-15/32
Zoro # G811880874
product price: $175.99
/pk 6, $29.33/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 15/32"
- Flute Length 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL38-15/32
- Zoro # G811880874
- UPC # 846035035842
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 15/32" |
Flute Length | 5-3/4" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
15/32in Champion XL38 Brute Platinum Drills with 3/8in Shank, Heavy Duty, 135 Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Roller, 9 in, 13/16in Supersharp Tines (59012)
- MITUTOYO Dial Thickness Gauge (7300A)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- DYNAMIC Tools 36 Piece Screwdriver & Bit Set, Comfort Grip Handles (D062505)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 22.00mm (C21186)
- EAGLE TAPTEK CUTTING TOOLS 1-11/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-111-I)
- LINCOLN LUBRICATION Large 4 Way Grease Fitting Tool (LING905)
- DRILL AMERICA 1-23/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-23/32)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1-23/64)
- Brute Platinum Reduced Shank Drill Bits