Shop All Mechanics Length Drill Bits
Brute Platinum
15/32in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 6PK
Mfr # CHA XL28-15/32
Zoro # G611880630
product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 4-3/4"
- Shank Dia. 15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-15/32
- Zoro # G611880630
- UPC # 846035044356
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 4-3/4" |
Shank Dia. | 15/32" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
15/32in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 4" Bit Dia., 10" Drill Depth (DRI8-VAC-4)
- MAG-MATE Magnetic Pickup, Retract, Bend, 17 In, 2 lb (915RM)
- WELLER Crescent 1-3/8 in. X 1-3/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW1)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- WESTWARD Mechanics Drill, HSS, 15/64,135 Deg (2UFV7)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 11/32 (C30522)
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- KODIAK CUTTING TOOLS 1/2 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410636)
- WESTWARD Mechanics Drill, HSS, 13/32,135 Deg (2UFW9)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 5/16 in, 135 Degrees, High Speed Steel, Black Oxide (C23846)
- Brute Platinum Mechanics Length Drill Bits