Shop All Mechanics Length Drill Bits
Brute Platinum
1/4in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 12PK
Mfr # CHA XL28-1/4
Zoro # G311880077
product price: $66.49
/pk 12, $5.54/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 3-1/2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-1/4
- Zoro # G311880077
- UPC # 846035044219
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 1/4" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
1/4in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHYS2PJ, SEL HDL RED/YEL DR MNT SNAP-ON (OHYS2PJ)
- PFERD 12" Half Round File - Second Cut (11030)
- K-TOOL INTERNATIONAL Brass Hmmr, Non-Sparking, Wood Hndl, 16 oz. (KTI-71714)
- MARSHALLTOWN Hand Float Cast Mg16X3/8 (148RW)
- WESTWARD Mechanics Drill, HSS, 13/64,135 Deg (2UFV5)
- WESTWARD Mechanics Drill, HSS, 11/64,135 Deg (2UFV3)
- SWIVEL Master Mechanic Quick Change Countersink Set (SW3836977)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 25/64 (C23851)
- VIKING 1/4"-20 Type 23-UB Straight Flute Taper Magnum Tap, PK3 (60830)
- KNKUT 1364 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-13-64)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/8 (C30508)
- Brute Platinum Drill Bits