Shop All Circular Saw Blades
Brute Platinum
14in Brute RZR Carbide Tipped Circular Saw Blades for Aluminum / Non-Ferrous, 100 Teeth, 1in Arbor
Mfr # CHA RZR-14-100-NF
Zoro # G611881095
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material carbide tipped
- Blade Diameter 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA RZR-14-100-NF
- Zoro # G611881095
- UPC # 846035070867
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 14" |
Details
Blade Material | carbide tipped |
Description
14in Brute Platinum RZR Carbide Tipped Circular Saw Blades for Aluminum / Non-Ferrous, 100 Teeth, 1in Arbor, 2.8mm Kerf, 3500 RPM, 3/8in Max Cut Thickness - Champion RZR-14-100-NF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Pass-Thru 72 Tooth Ratchet 8" (EHT235080GR)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-07-09-1/2)
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Steel, 40 Teeth, 5/8in Arbor (CHA RZR-8-40-S)
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Stainless Steel, 70 Teeth, 5/8in Arbor (CHA RZR-8-70-ST)
- MORSE Metal Devil NXT Circular Saw Blade, 7-1/4 in dia x 0.063 in Thk, 5/8 in Arbor, Hardened Steel Blade, (CSM72548NSC)
- CRAFTSMAN Plywood Saw Blade, 7-1/4" 140T (CMAS2725140)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth 1 pk (24030)
- FREUD Ultra-Thin Aluminum and Non-Ferrouslades (LU5E1171)
- MILWAUKEE TOOL 12 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7935)
- Brute Platinum Circular Saw Blades