Shop All Spiral Point Taps
Brute Platinum
1/4in-20 - XL22T Brute Spiral Pnt Taps, Plug Taps, 20 TPI
Mfr # CHA XL22T-1/4-20
Zoro # G611879962
product price: $327.99
/pk 12, $27.33/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Titanium Nitride Coating
- Tap Material high speed steel
- Shank Dia. 1/4"
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL22T-1/4-20
- Zoro # G611879962
- UPC # 846035079914
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Tap Finish | Titanium Nitride Coating |
Tap Material | high speed steel |
Description
1/4in-20 - XL22T Brute Platinum Spiral Point Taps, Plug Taps, 20 TPI Threads per Inch, Heavy Duty, 3 Flutes, Titanium Nitride Surface Treatment, Champion XL22T-1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- DEWALT SDS Plus Rebar Cutters (DWA54780)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 72" L (5700-7200)
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80279D2B123835)
- BRUTE PLATINUM 1/4in-20 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 20 TPI (CHA XL22-1/4-20)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- REGAL CUTTING TOOLS M4 x 0.7 D4 2 Flt. Plug Metric Sp. Point (027731AS)
- CHAMPION CUTTING TOOL #10-32 - 321T Spiral Taps, Plug Taps, 32 TPI , HSS w/ Titanium Nitride Surface Treatment, 12PK (CHA 321T-10-32)
- EAGLE TAPTEK CUTTING TOOLS 3/4-10 HIGH SPEED STEEL SPIRAL POINT PLUG TAP (SP-7500-10-P-I)
- REGAL CUTTING TOOLS M14 x 2 D7 3 Flt. Plug Metric Sp. Point (027775AS)
- DRILL AMERICA HSS Spiral Point Tap, 3/4"-16, 3 Flutes (T/A60999)
- Brute Platinum Taps