Shop All Mechanics Length Drill Bits
Brute Platinum
13/64in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 12PK
Mfr # CHA XL28-13/64
Zoro # G011880063
product price: $54.69
/pk 12, $4.56/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 3-1/8"
- Shank Dia. 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-13/64
- Zoro # G011880063
- UPC # 846035044189
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 3-1/8" |
Shank Dia. | 13/64" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
13/64in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- PLANO Portable Tool Box, Plastic, Gray, 20 in W x 11 in D x 9 in H (651-010)
- NDS 12 In. x 12 In. Black Square Square Grate (1211)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204)
- KNKUT 38 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-3-8)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 3/16 (C30512)
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- KNKUT 1764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-17-64)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 17/64 (C23843)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/64 (C23833)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- Brute Platinum Drill Bits