Shop All Mechanics Length Drill Bits
Brute Platinum
13/32in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 6PK
Mfr # CHA XL28-13/32
Zoro # G511880143
product price: $84.75
/pk 6, $14.13/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 4-3/8"
- Shank Dia. 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-13/32
- Zoro # G511880143
- UPC # 846035044318
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 4-3/8" |
Shank Dia. | 13/32" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
13/32in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- PROTO 3/8" Drive Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52216)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-3X-5PK)
- VULCAN File Half Rnd Rubber Grp 8In (JL-F003)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/16 (C23838)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/4 in, 135 Degrees, High Speed Steel, Black Oxide (C23842)
- WESTWARD Mechanics Drill, HSS, 1/4,135 Deg (2UFV8)
- OEMTOOLS 64 Piece 1/4" Drive Mechanic's Set (23997)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 5/16 in, 135 Degrees, High Speed Steel, Black Oxide (C23846)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 19/64 (C30519)
- WESTWARD Mechanics Drill, HSS, 31/64,135 Deg (2UFX5)
- Brute Platinum Mechanics Length Drill Bits