Shop All Reduced Shank Drill Bits
Brute Platinum
1/2in XL38 Brute Drill w/3/8in Shank, Heavy Duty, 135 deg Split
Mfr # CHA XL38-1/2
Zoro # G711880899
product price: $187.99
/pk 6, $31.33/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 1/2"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL38-1/2
- Zoro # G711880899
- UPC # 846035035866
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 1/2" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
1/2in Champion XL38 Brute Platinum Drills with 3/8in Shank, Heavy Duty, 135 Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratchet Reverse Button 3/4 Dr (J5649RB)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- MAG-MATE Telescoping Mirror, Glass, 1-1/2 In, 24 L (306TR)
- VEGA Pozidriv 2 Power Bit x 6 (1150Z2A)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- WESTWARD Silver/Deming Drill, 39/64, HSS, 118 Deg (4UM65)
- 3M Standard Manual Applicator, 200 Ml (MMM8571)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-19/64 (52483)
- ASTRO PNEUMATIC Onyx 1/4"90 Degree Angle Die Grinder (AST204)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- Brute Platinum Reduced Shank Drill Bits