Shop All Mechanics Length Drill Bits
Brute Platinum
1/2in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 6PK
Mfr # CHA XL28-1/2
Zoro # G911880224
product price: $128.99
/pk 6, $21.50/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-1/2
- Zoro # G911880224
- UPC # 846035044370
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Shank Dia. | 1/2" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
1/2in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1800 Lbf X 500 FT [Each] (PULLTAPE-PT1805)
- PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 41Mm Socket 12Pt 41M, W34841 (W34841)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- KLEIN TOOLS High Flex Polyester Fish Tape, 75-Foot (50375)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- KNKUT 1564 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-15-64)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 25/64 (C23851)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/16 (C23838)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 15/32 (C30530)
- KNKUT 764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-7-64)
- Brute Platinum Drill Bits