Shop All Spiral Point Taps
Brute Platinum
1/2in-13 - XL22T Brute Spiral Pnt Taps, Plug Taps, 13 TPI
Mfr # CHA XL22T-1/2-13
Zoro # G911880064
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Titanium Nitride Coating
- Shank Dia. 1/2"
- Tap Material high speed steel
- Overall Length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brute Platinum
- MFR # CHA XL22T-1/2-13
- Zoro # G911880064
- UPC # 846035079990
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Details
Tap Finish | Titanium Nitride Coating |
Tap Material | high speed steel |
Description
1/2in-13 - XL22T Brute Platinum Spiral Point Taps, Plug Taps, 13 TPI Threads per Inch, Heavy Duty, 3 Flutes, Titanium Nitride Surface Treatment, Champion XL22T-1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- IRWIN UTILITY KNIF RETR ORG 9"" (2082300)
- DEWALT 3/8" Black Oxide Split Point Drill Bit (DW1124)
- BRUTE PLATINUM 1/4in-20 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 20 TPI (CHA XL22-1/4-20)
- REGAL CUTTING TOOLS M12 x 1.75 4 Flt. Bottom Metric +.127mm (027490AS)
- REGAL CUTTING TOOLS M8 x 1.25 D5 2 Flt. Metric Drill'N'Tap (007635AS)
- GREENFIELD THREADING Spiral Point Tap (173012)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- REGAL CUTTING TOOLS 3/8-16 2 Flt. Drill'N'Tap (007532AS)
- DRILL AMERICA HSS Spiral Point Tap, #4-40, 2 Flutes (DWT57048)
- Brute Platinum Taps