Shop All Mechanics Length Drill Bits
Brute Platinum
11/64in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 12PK
Mfr # CHA XL28-11/64
Zoro # G811880126
product price: $43.49
/pk 12, $3.62/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 2-7/8"
- Shank Dia. 11/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-11/64
- Zoro # G811880126
- UPC # 846035044165
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 2-7/8" |
Shank Dia. | 11/64" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
11/64in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-10 Nc (97117)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- SWIVEL 0.09 x 2.5 in. Master Mechanic Oxide Drill Bit - Black - 2 Per Pack (SW3855533)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/4-E (C30516)
- OEMTOOLS 64 Piece 1/4" Drive Mechanic's Set (23997)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- WESTWARD Mechanics Drill, HSS, 11/32,135 Deg (2UFW5)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/2 Diameter, 3PK (22853)
- Brute Platinum Mechanics Length Drill Bits